Crouse Hinds (Eaton) FMV5LCY/UNV1 76 Champ®, Floodlight, LED, 45W, 100 to 277 at 50/60 HzVac, 108 to 250Vdc, Yoke, 5183 lm Lumens, 60000, 5000K,White | Graybar Store
     
Crouse Hinds (Eaton) - Champ®, Floodlight, LED, 45W, 100 to 277 at 50/60 HzVac, 108 to 250Vdc, Yoke, 5183 lm Lumens, 60000, 5000K,White - FMV5LCY/UNV1 76
+ / - Hover over image to Zoom
Other Views

    Champ®, Floodlight, LED, 45W, 100 to 277 at 50/60 HzVac, 108 to 250Vdc, Yoke, 5183 lm Lumens, 60000, 5000K,White

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: FMV5LCY/UNV1 76
    SKU: 25394494
    $1,997.55
    Checking Pricing
         
    Quick Order:Y
    Wattage:45 W
    Voltage Rating:100 to 277 at 50/60 Hz V ac, 108 to 250 V dc
    Mounting Type:Yoke
    Lumens:5183 lm
    Lamp Life (hours):60000
    Color Temperature (Kelvin):5000
    Housing Color:White
    Additional Features:7x6 Floodlight Pattern Optics
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # FMV5LCY/UNV1 76
    • Housing Color White
    • UNSPSC 39112102
    • Additional Features 7x6 Floodlight Pattern Optics
    • Brand Champ®
    • Color Temperature (Kelvin) 5000
    • Lamp Life (hours) 60000
    Product Overview:
    Champ® FMV LED ? oodlights for harsh and hazardous areas
    Instant illumination and restrike;Better visibility with crisp, white light;Cold temperature operation / no warm-up required;Minimum T3C temperature rating – safely operate in the most hazardous environments and any non-hazardous location;Serviceable drivers;Easy installation – yoke design to mount to SFA6;Energy-efficient technology – up to 72% energy savings over HID fixtures;60,000 hours of rated life at 55°C – eliminates need for frequent lamp replacement;Contains no mercury or other hazardous substances;Shock- and vibration-resistant solid-state luminaires have no filaments or glass components that could break – greatly reduces the risk of premature failure;Operating ambient -40°C to 65°C (NEC only;IEC -40°C to 55°C);5 year fixture warranty