Panduit FMS2 Fiber Optic Splice Closure Accessories, 4 (Dia.) x 1.6 in | Graybar Store
     
Panduit - Fiber Optic Splice Closure Accessories, 4 (Dia.) x 1.6 in - FMS2
+ / - Hover over image to Zoom
Other Views

    Fiber Optic Splice Closure Accessories, 4 (Dia.) x 1.6 in

    Manufacturer: Panduit
    Manufacturer #: FMS2
    SKU: 25564261
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Accommodates:Rack Mount Fiber Enclosure
    Product Includes:(2) Spools and Adhesive Mounts
    Size:4 (Dia.) in. x 1.6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FMS2
    • Size 4 (Dia.) in. x 1.6 in.
    • UNSPSC 26121650
    • Accommodates Rack Mount Fiber Enclosure
    • Product Includes (2) Spools and Adhesive Mounts
    • SKU Spec Sheet
      FMS2 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Rack Mount Fiber Enclosure, (2) Spools and Adhesive Mounts, 4 (Dia.) x 1.6 in