Lithonia Lighting FMML 7 830 WL DDBT M6 Flush Mount, LED, 120V, Bronze, 3000K, 7-1/4 in. Dia,Wet Location | Graybar Store
     
Lithonia Lighting - Flush Mount, LED, 120V, Bronze, 3000K, 7-1/4 in. Dia,Wet Location - FMML 7 830 WL DDBT M6
+ / - Hover over image to Zoom
Other Views

    Flush Mount, LED, 120V, Bronze, 3000K, 7-1/4 in. Dia,Wet Location

    Manufacturer: Lithonia Lighting
    Manufacturer #: FMML 7 830 WL DDBT M6
    SKU: 25639073
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:Bronze
    Color Temperature (Kelvin):3000
    Diameter (Inches):7-1/4 in.
    Environment:Wet Location
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # FMML 7 830 WL DDBT M6
    • Color Bronze
    • UNSPSC 39111521
    • Color Temperature (Kelvin) 3000
    • Diameter (Inches) 7-1/4 in.
    • Environment Wet Location
    • Lamp Type LED
    • Voltage 120 V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Decorative Indoor Flush Mount