Lithonia Lighting FMML 13 830 WL LED FLUSH MNT 13IN 3000K WET LOC 28W | Graybar Store
     
Lithonia Lighting - LED FLUSH MNT 13IN 3000K WET LOC 28W - FMML 13 830 WL
+ / - Hover over image to Zoom
Other Views

    LED FLUSH MNT 13IN 3000K WET LOC 28W

    Manufacturer: Lithonia Lighting
    Manufacturer #: FMML 13 830 WL
    SKU: 25808027
    $109.10
    Checking Pricing
    Items sold in feet or each.
         
    Color:White
    Alternate Manufacturer Part No.:228AXX
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # FMML 13 830 WL
    • Color White
    • UNSPSC 39111521
    • Alternate Manufacturer Part No. 228AXX
    • Housing Material Steel
    Product Overview:
    Versi Lite LED Flush Mount, 3000K, Wet location listing, SKU - 228AXX