Lithonia Lighting FMLWL 48 840 LED 4FT LINEAR FLUSH MOUNT WRAP 4000K | Graybar Store
     
Lithonia Lighting - LED 4FT LINEAR FLUSH MOUNT WRAP 4000K - FMLWL 48 840
+ / - Hover over image to Zoom
Other Views

    LED 4FT LINEAR FLUSH MOUNT WRAP 4000K

    Manufacturer: Lithonia Lighting
    Manufacturer #: FMLWL 48 840
    SKU: 25688455
    $62.75
    Checking Pricing
         
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # FMLWL 48 840
    • Color White
    • UNSPSC 39111521
    Product Overview:
    Decorative Indoor, LED Wrap, Linear Flush Mount, 4 ft., 80 CRI, 4000K
    INDOOR DECORATIVE & RESIDENTIAL,INDOOR DECORATIVE & RESIDENTIAL,DECORATIVE LED,LED LINEAR, SKU - 226LWW