Lithonia Lighting FMLWL 24 830 LED 2FT WRAP LINEAR FLUSH MNT 3000K | Graybar Store
     
Lithonia Lighting - LED 2FT WRAP LINEAR FLUSH MNT 3000K - FMLWL 24 830
+ / - Hover over image to Zoom
Other Views

    LED 2FT WRAP LINEAR FLUSH MNT 3000K

    Manufacturer: Lithonia Lighting
    Manufacturer #: FMLWL 24 830
    SKU: 25852872
    $54.42
    Checking Pricing
         
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # FMLWL 24 830
    • Color White
    • Lamp Type LED
    Product Overview:
    Decorative Indoor, LED Wrap, Linear Flush Mount, 2 ft., 80 CRI, 3000K