Lithonia Lighting FMLL 9 30840 LED LINEAR 4FT LIGHTPUFF 4000K FLUSH MNT | Graybar Store
     
Lithonia Lighting - LED LINEAR 4FT LIGHTPUFF 4000K FLUSH MNT - FMLL 9 30840
+ / - Hover over image to Zoom
Other Views

    LED LINEAR 4FT LIGHTPUFF 4000K FLUSH MNT

    Manufacturer: Lithonia Lighting
    Manufacturer #: FMLL 9 30840
    SKU: 25844018
    $159.01
    Checking Pricing
    Items sold in feet or each.
         
    Ballast Type:Not Applicable
    Color:White
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # FMLL 9 30840
    • Color White
    • UNSPSC 39111521
    • Ballast Type Not Applicable
    Product Overview:
    LED Flush Mount Linear Low Profile, 80 CRI, 4000K, SKU - 215TGV