Cooper Lighting (Eaton) FMLED8WH840PR Metalux Flushmount Decorative Fixture, FM Series, Wall/Ceiling Mount, LED, 120V, White, 8 in. Diameter, 4000K | Graybar Store
     
Cooper Lighting (Eaton) - Metalux Flushmount Decorative Fixture, FM Series, Wall/Ceiling Mount, LED, 120V, White, 8 in. Diameter, 4000K - FMLED8WH840PR
+ / - Hover over image to Zoom
Other Views

    Metalux Flushmount Decorative Fixture, FM Series, Wall/Ceiling Mount, LED, 120V, White, 8 in. Diameter, 4000K

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: FMLED8WH840PR
    SKU: 25759169
    $0.00
    Checking Pricing
         
    Diameter (Inches):8 in.
    Color:White
    Color Temperature (Kelvin):4000
    Voltage Rating:120V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # FMLED8WH840PR
    • Color White
    • Mounting Style Wall/Ceiling
    • Type Flushmount
    • Brand Metalux
    • Color Temperature (Kelvin) 4000
    • Diameter (Inches) 8 in.
    • Lamp Type LED
    • Series FM
    • Voltage Rating 120V
    • ECCN EAR99
    Product Overview: