Leviton FME2XHD-F024CHQEBC Fiber Cassette, LC, 24, Black | Graybar Store
     
Leviton - Fiber Cassette, LC, 24, Black - FME2XHD-F024CHQEBC
+ / - Hover over image to Zoom
Other Views

    Fiber Cassette, LC, 24, Black

    Manufacturer: Leviton
    Manufacturer #: FME2XHD-F024CHQEBC
    SKU: 25686432
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Fiber Count:24
    Color:Black
    Adapter Type:LC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # FME2XHD-F024CHQEBC
    • Color Black
    • Connector Type LC
    • Adapter Type LC
    • Fiber Count 24
    • ECCN EAR99
    Product Overview:
    LC, 24, Black