Graybar Vendor FMC STL 14/2 1000R Fire Alarm Steel Armored Cable, Dual Rated 300V and 600V, (2) 14 AWG Conductors, 1000 ft. Reel | Graybar Store
     
Graybar Vendor - Fire Alarm Steel Armored Cable, Dual Rated 300V and 600V, (2) 14 AWG Conductors, 1000 ft. Reel - FMC STL 14/2 1000R
+ / - Hover over image to Zoom
Other Views

    Fire Alarm Steel Armored Cable, Dual Rated 300V and 600V, (2) 14 AWG Conductors, 1000 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: FMC STL 14/2 1000R
    SKU: 96096126
    $918.73
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Wire Colors:Black, White and Green
    Length:1000 ft.
    Conductor Size:14 AWG
    No. of Conductors:2
    Conductor Material:Solid Copper
    Packaging:Reel
    Armor:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # FMC STL 14/2 1000R
    • No. of Conductors 2
    • Application Fire Alarm and Control
    • Type Fire Alarm
    • UNSPSC 26121600
    • Conductor Material Solid Copper
    • Conductor Size 14 AWG
    • Insulation Material PVC
    • Jacket Material Nylon
    • Length 1000 ft.
    • Temperature Rating 90°C and 105°C
    • Voltage 300V and 600V
    • Wire Colors Black, White and Green
    • Packaging Reel
    • ECCN EAR99
    • Armor Steel
    Product Overview:
    Fire alarm steel armored cable has (2) 14 AWG solid copper conductors. Cable has red armor and black and white wires with a green ground. Cable is packaged in a 1000 foot coil.