American Fittings FLX400B SPEC-flex™ Threaded Connector, Zinc Plated Steel, Insulated Throat, Flexible Metal Conduit, 4 in. | Graybar Store
     
American Fittings - SPEC-flex™ Threaded Connector, Zinc Plated Steel, Insulated Throat, Flexible Metal Conduit, 4 in. - FLX400B
+ / - Hover over image to Zoom
Other Views

    SPEC-flex™ Threaded Connector, Zinc Plated Steel, Insulated Throat, Flexible Metal Conduit, 4 in.

    Manufacturer: American Fittings
    Manufacturer #: FLX400B
    SKU: 25816108
    $53.17
    Checking Pricing
         
    Size:4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer American Fittings
    • Manufacturer # FLX400B
    • Size 4 in.
    • Connection Type Threaded
    • Finish Electro-Plated Zinc
    • Materials Alloy Steel
    • Throat Type Insulated
    • For Use With Flexible Metal Conduit
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    SPEC-flex™ Flex FMC Connector Fitting, Alloy Steel, Trade Size (Inches): 4 in, Throat Type: Insulated, Connection Type: Threaded, Zinc Electro-Plated
    SPEC-flex™ Connector
    • Industrial specification grade
    • No screw or crimp required to install
    • Connects to box or enclosure with furnished locknut
    • Maintains full integrity of conduit inside and outside diameter
    • Allows more room inside conduit for wire
    • Exceeds UL pullout requirements by 300 percent