American Fittings FLX12590B SPEC-flex™ Connector, 90°, Steel, Insulated 150°, Flexible Metal Conduit, 1-1/4 in. | Graybar Store
     
American Fittings - SPEC-flex™ Connector, 90°, Steel, Insulated 150°, Flexible Metal Conduit, 1-1/4 in. - FLX12590B
+ / - Hover over image to Zoom
Other Views

    SPEC-flex™ Connector, 90°, Steel, Insulated 150°, Flexible Metal Conduit, 1-1/4 in.

    Manufacturer: American Fittings
    Manufacturer #: FLX12590B
    SKU: 25811766
    $22.27
    Checking Pricing
         
    Size:1-1/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer American Fittings
    • Manufacturer # FLX12590B
    • Size 1-1/4 in.
    • Type Flex Connector
    • Bend (Degree) 90
    • Brand SPEC-flex
    • Connection Type Threaded
    • Finish Electro Plated Zinc Finish
    • Materials Solid Steel
    • Temperature Rating 150°C
    • Throat Type Insulated
    • For Use With Flexible Metallic Conduit
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    SPEC-flex™ Flex FMC Connector Fitting, Solid Steel, Trade Size (Inches): 1-1/4 in, Throat Type: Insulated, Connection Type: Threaded