L. H. Dottie FM8323 8-32 x 3 in. Zinc Plated Steel Flat Head Slotted Machine Screws (100) | Graybar Store
     
L. H. Dottie - 8-32 x 3 in. Zinc Plated Steel Flat Head Slotted Machine Screws (100) - FM8323
+ / - Hover over image to Zoom
Other Views

    8-32 x 3 in. Zinc Plated Steel Flat Head Slotted Machine Screws (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: FM8323
    SKU: 25321480
    $0.15
    Checking Pricing
         
    Length:3 in. L
    Screw Size:8-32
    Additional Features:Invincibox Up to 2 in.
    Packaging:100
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # FM8323
    • UNSPSC 31161504
    • Additional Features Invincibox Up to 2 in.
    • Head Type Flat Head, Slotted
    • Length 3 in. L
    • Materials Zinc Plated Steel
    • Screw Size 8-32
    • Packaging 100
    • ECCN EAR99
    Product Overview:
    Zinc plated steel 8-32 x 3 in. flat head slotted machine screws. Package of 100.
    Dottie flat head machine screws provide a flush surface. Length is determined from the top of the fastener head.