Intermatic FM2D50-120 Circuit Timer Module, 24 h Range | Graybar Store
     
Intermatic - Circuit Timer Module, 24 h Range - FM2D50-120
+ / - Hover over image to Zoom
Other Views

    Circuit Timer Module, 24 h Range

    Manufacturer: Intermatic
    Manufacturer #: FM2D50-120
    SKU: 25264448
    $308.89
    Checking Pricing
         
    Quick Order:Y
    Range:24 Hours
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # FM2D50-120
    • Range 24 Hours
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    FM2D50-120, 16 A, 2-Circuit Timer Module
    24-Hour or 7-day applications;Auto Daylight Saving Time (DST) feature;2-Circuit independent programming;50 Setpoint programs;Two preset adjustable block programs;Easy-to-follow, menu-driven programming;Seven available languages: English, German, French, Italian, Spanish, Portuguese and Dutch;Surface, Flush or DIN rail mounting (for DIN rail mounting, order MB-DIN base, sold separately below);Manual override with status indication;Battery backup;Large LCD;Clear dust cover