Intermatic FM1D20A-24 Circuit Timer Module, 24 h Range | Graybar Store
     
Intermatic - Circuit Timer Module, 24 h Range - FM1D20A-24
+ / - Hover over image to Zoom
Other Views

    Circuit Timer Module, 24 h Range

    Manufacturer: Intermatic
    Manufacturer #: FM1D20A-24
    SKU: 25264435
    $162.65
    Checking Pricing
         
    Quick Order:Y
    Range:24 Hours
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # FM1D20A-24
    • UNSPSC 39122208
    • Range 24 Hours
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    FM1D20A-24, 16 A, 1-Circuit Timer Module
    24-Hour or 7-day applications;14 Setpoint programs;Easy to program;Manual override with status indication;Self-recharging battery with backup protection up to 2500-hours;LCD display;5 Preset adjustable block programs;A & E models come with clear dust cover