Cooper Lighting (Eaton) FM15WR40R Decorative LED Lighting, Steel, LED, 120V,White, 4000K, 19 in. Dia | Graybar Store
     
Cooper Lighting (Eaton) - Decorative LED Lighting, Steel, LED, 120V,White, 4000K, 19 in. Dia - FM15WR40R
+ / - Hover over image to Zoom
Other Views

    Decorative LED Lighting, Steel, LED, 120V,White, 4000K, 19 in. Dia

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: FM15WR40R
    SKU: 25880786
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Color Temperature (Kelvin):4000
    Diameter (Inches):19
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # FM15WR40R
    • Color White
    • Color Temperature (Kelvin) 4000
    • Diameter (Inches) 19
    • Housing Material Steel
    • Lamp Type LED
    • Voltage 120 V
    • ECCN EAR99
    Product Overview:
    Decorative LED Lighting, Steel, LED, 120 V, White, 4000 K, 19 in