L. H. Dottie FM1434 Flat Head Slotted Machine Screws, Zinc Plated Steel, 1/4 x 3/4 in. | Graybar Store
     
L. H. Dottie - Flat Head Slotted Machine Screws, Zinc Plated Steel, 1/4 x 3/4 in. - FM1434
+ / - Hover over image to Zoom
Other Views

    Flat Head Slotted Machine Screws, Zinc Plated Steel, 1/4 x 3/4 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: FM1434
    SKU: 25321740
    $8.62
    Checking Pricing
         
    Length:3/4 in.
    Screw Size:1/4-20
    Additional Features:Invincibox Up to 2 in.
    Packaging:100
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # FM1434
    • UNSPSC 31161504
    • Additional Features Invincibox Up to 2 in.
    • Head Type Flat Head, Slotted
    • Length 3/4 in.
    • Materials Zinc Plated Steel
    • Screw Size 1/4-20
    • Packaging 100
    • ECCN EAR99
    Product Overview:
    Zinc plated steel 1/4 x 3/4 in. flat head slotted machine screws. Package of 100.
    Dottie flat head machine screws provide a flush surface. Length is determined from the top of the fastener head.