AFL Telecommunications FM003126 LightLink Adapter Plate | Graybar Store
     
AFL Telecommunications - LightLink Adapter Plate - FM003126
+ / - Hover over image to Zoom
Other Views

    LightLink Adapter Plate

    Manufacturer: AFL Telecommunications
    Manufacturer #: FM003126
    SKU: 25748796
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Adapter Housing Color:Nickel-Plated
    Fiber Category:Multimode/Singlemode
    Fiber Count:12
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # FM003126
    • Connector Type ST
    • Termination Style Push-on
    • Adapter Housing Color Nickel-Plated
    Product Overview:
    FM003126 is a black ST, Simplex 12 fiber Adapter Plate with metal single-mode and multimode metal adapters.
    LightLink Adapter Plates add versatility to AFL's panel product line. Adapter plates are compatible with industry standard platforms allowing for easy upgrades to existing panels. Adapter Plates come preloaded with adapters and are available in 6, 8, 12 and 24 pack versions for single-fiber adapters. Higher fiber counts are achievable with multi-fiber adapters. Blank plates are also available for unused space in panels. FM003126 is a black ST, Simplex 12 fiber Adapter Plate with metal single-mode and multimode metal adapters.

    Features

    • Metal Plate with Nylatches
    • Polyurethane powder coated (white or black)
    • LGX® compatible