American Fittings FLXEMT50 SPECflex Combination Coupling, Zinc Plated Steel, Flexible Metal Conduit to EMT, 1/2 to 1/2 in. | Graybar Store
     
American Fittings - SPECflex Combination Coupling, Zinc Plated Steel, Flexible Metal Conduit to EMT, 1/2 to 1/2 in. - FLXEMT50
+ / - Hover over image to Zoom
Other Views

    SPECflex Combination Coupling, Zinc Plated Steel, Flexible Metal Conduit to EMT, 1/2 to 1/2 in.

    Manufacturer: American Fittings
    Manufacturer #: FLXEMT50
    SKU: 25819342
    $5.03
    Checking Pricing
         
    Standard:cULus Listed
    Size:1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer American Fittings
    • Manufacturer # FLXEMT50
    • Size 1/2 in.
    • Type Combination Coupling
    • Brand SPEC-grade™
    • Connection Type EMT Compression
    • Finish Zinc Plated, Galvanized Plating
    • Materials Alloy Steel
    • For Use With EMT Compression Adapter
    • Standard cULus Listed
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Combination Coupling, Flex to EMT Conduit, 1/2 to 1/2 in.