American Fittings FLX200 SPEC-flex™ Threaded Connector, Zinc Plated Steel, Flexible Metal Conduit, 2 in. | Graybar Store
     
American Fittings - SPEC-flex™ Threaded Connector, Zinc Plated Steel, Flexible Metal Conduit, 2 in. - FLX200
+ / - Hover over image to Zoom
Other Views

    SPEC-flex™ Threaded Connector, Zinc Plated Steel, Flexible Metal Conduit, 2 in.

    Manufacturer: American Fittings
    Manufacturer #: FLX200
    SKU: 25841470
    $13.78
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer American Fittings
    • Manufacturer # FLX200
    • Connection Type NPS Thread
    • Finish Zinc Plated
    • Materials Steel
    • Throat Type Non-Insulated
    • For Use With Flexible Metal Conduit
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    SPEC-flex connector™ FMC Connector Fitting, Steel, Trade Size (Inches): 2 in, Throat Type: Non-Insulated, Connection Type: NPS Thread, Zinc-Plated
    SPEC-flex™ Connector
    • Industrial specification grade
    • No screw or crimp required to install
    • Connects to box or enclosure with furnished locknut
    • Maintains full integrity of conduit inside and outside diameter
    • Allows more room inside conduit for wire
    • Exceeds UL pullout requirements by 300 percent