American Fittings FLX125 SPEC-flex™ Threaded Connector, Zinc Plated Steel, Flexible Metal Conduit, 1-1/4 in. | Graybar Store
     
American Fittings - SPEC-flex™ Threaded Connector, Zinc Plated Steel, Flexible Metal Conduit, 1-1/4 in. - FLX125
+ / - Hover over image to Zoom
Other Views

    SPEC-flex™ Threaded Connector, Zinc Plated Steel, Flexible Metal Conduit, 1-1/4 in.

    Manufacturer: American Fittings
    Manufacturer #: FLX125
    SKU: 25841466
    $7.50
    Checking Pricing
         
    Size:1-1/4 in.
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer American Fittings
    • Manufacturer # FLX125
    • Size 1-1/4 in.
    • Type Screw-In Connector
    • Brand SPEC-flex
    • Connection Type NPS Thread
    • Finish Electro Plated Zinc Finish
    • Materials Alloy Steel
    • Throat Type Non-Insulated
    • For Use With Flexible Metallic Conduit
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    SPEC-flex connector™ FMC Connector Fitting, Steel, Trade Size (Inches): 1-1/4 in, Throat Type: Non-Insulated, Connection Type: NPS Thread, Zinc-Plated
    SPEC-flex™ Connector
    • Industrial specification grade
    • No screw or crimp required to install
    • Connects to box or enclosure with furnished locknut
    • Maintains full integrity of conduit inside and outside diameter
    • Allows more room inside conduit for wire
    • Exceeds UL pullout requirements by 300 percent