Pentair Hoffman F88GTGV Flush Tee | Graybar Store
Pentair Hoffman - Flush Tee - F88GTGV
+ / - Hover over image to Zoom
Other Views

    Flush Tee

    Manufacturer: Pentair Hoffman
    Manufacturer #: F88GTGV
    SKU: 97100689
    $204.95
    Checking Pricing
         
    Height (Inches):8
    Dimensions:8 W x 10 L x 8 H in
    Brand or Series:Hoffman
    Length:10 in.
    Width (Inches):8
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F88GTGV
    • Dimensions 8 W x 10 L x 8 H in
    • UNSPSC 39131711
    • Brand or Series Hoffman
    • Height (Inches) 8
    • Length 10 in.
    Product Overview:
    Hoffman® Flush Tee, Dimensions: 8 W x 10 L x 8 H in, Length: 10 in, NEMA Ratings: 1, Galvanized Steel