Hubbell Wiring Device - Kellems S5007 Flush Plug, Floor Box Covers, Brass, 1-1/2 in. Fine Thread Size | Graybar Store
     
Hubbell Wiring Device - Kellems - Flush Plug, Floor Box Covers, Brass, 1-1/2 in. Fine Thread Size - S5007
+ / - Hover over image to Zoom
Other Views

    Flush Plug, Floor Box Covers, Brass, 1-1/2 in. Fine Thread Size

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: S5007
    SKU: 88128997
    $0.00
    Checking Pricing
         
    Use With:S3625/S3725/SA3625/SA3725 Floor Box Covers
    Mounting Type:Cast into Concrete
    Material:Brass
    Thread Size:1-1/2 in.
    Color:Brass
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # S5007
    • Color Brass
    • Application In-Floor Delivery Systems
    • UNSPSC 39121307
    • Materials Brass
    • Mounting Type Cast into Concrete
    Product Overview:
    Hubbell Wiring Device Kellems, Floor and Wall Boxes, Floor Boxes, FlushPlugs, Crown Plugs and Flush Cap Rings, Flush, 1 1/2", Brass