Allen Tel AT316-4-15 Flush Mount Phone E-Z Outlet, 4-Conductor, White | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Allen Tel - Flush Mount Phone E-Z Outlet, 4-Conductor, White - AT316-4-15
+ / - Hover over image to Zoom
Other Views

    Flush Mount Phone E-Z Outlet, 4-Conductor, White

    Manufacturer: Allen Tel
    Manufacturer #: AT316-4-15
    SKU: 99891941
    $2.17
    Checking Pricing
         
    No. of Ports:1
    Jack Type:4-Conductor 6-Position
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT316-4-15
    • Color White
    • Jack Type 4-Conductor 6-Position
    • No. of Ports 1
    Product Overview:
    Flush mount 4-conductor 6-position white E-Z outlet.
    • No need to strip wire
    • Jack can be terminated while remaining in protective bag
    • Time saving installation
    • Inexpensive