Allen Tel AT317-6F-52 Flush Mount IDC/TV E-Z Outlet, Electric Ivory | Graybar Store
     
Allen Tel - Flush Mount IDC/TV E-Z Outlet, Electric Ivory - AT317-6F-52
+ / - Hover over image to Zoom
Other Views

    Flush Mount IDC/TV E-Z Outlet, Electric Ivory

    Manufacturer: Allen Tel
    Manufacturer #: AT317-6F-52
    SKU: 22125067
    $3.74
    Checking Pricing
         
    No. of Ports:2
    Jack Type:6-Conductor 6-Position / F-Type
    Color:Electric Ivory
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT317-6F-52
    • Color Electric Ivory
    • Jack Type 6-Conductor 6-Position / F-Type
    • No. of Ports 2
    • UNSPSC 43223300
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Flush mount IDC/TV electric ivory E-Z outlet.
    • No need to strip wire
    • Jack can be terminated while remaining in protective bag
    • Time saving installation