GE Lighting F60T12/CW 15PK Fluorescent T12 Lamp, 12000 Life Hours | Graybar Store
     
GE Lighting - Fluorescent T12 Lamp, 12000 Life Hours - F60T12/CW 15PK
+ / - Hover over image to Zoom
Other Views

    Fluorescent T12 Lamp, 12000 Life Hours

    Manufacturer: GE Lighting
    Manufacturer #: F60T12/CW 15PK
    SKU: 93145757
    $11.71
    Checking Pricing
         
    Wattage:50
    Rated Life (Hour):12000
    Initial/Mean Lumens:3600/3310
    Color Temperature (Kelvin):4100
    Alternate Manufacturer Part No.:23073
    Length:60 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F60T12/CW 15PK
    • UNSPSC 39101605
    • Alternate Manufacturer Part No. 23073
    • Base Type Fa8
    • Bulb Shape T12
    • Color Temperature (Kelvin) 4100
    Product Overview:
    Cool white 50W T12 linear fluorescent lamp with Fa8 base, color temperature 4100K, 12000 rated life hours, initial/mean lumens 3600/3310 for full wattage applications.