GE Lighting F40/UT/ECO/2P Fluorescent Lamp, T12, Medium Bi-Pin Base, 40W, 4100K | Graybar Store
     
GE Lighting - Fluorescent Lamp, T12, Medium Bi-Pin Base, 40W, 4100K - F40/UT/ECO/2P
+ / - Hover over image to Zoom
Other Views

    Fluorescent Lamp, T12, Medium Bi-Pin Base, 40W, 4100K

    Manufacturer: GE Lighting
    Manufacturer #: F40/UT/ECO/2P
    SKU: 25438082
    $18.33
    Checking Pricing
         
    Alternate Manufacturer Part No.:66651
    Rated Life (Hour):15000
    Wattage:40
    Color Temperature (Kelvin):4100
    Initial/Mean Lumens:2100/1900
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F40/UT/ECO/2P
    • UNSPSC 39101605
    • Alternate Manufacturer Part No. 66651
    • Base Type G13
    • Bulb Shape T12
    • Color Temperature (Kelvin) 4100
    Product Overview:
    GE utility 40 watt fluorescent T12 lamp with 2100/1900 initial/mean lumens, 4100K color temperature and 15000 rated life hours.