RAB Lighting FF42QT Fluorescent Future Flood, 42W, CFL, Bronze | Graybar Store
     
RAB Lighting - Fluorescent Future Flood, 42W, CFL, Bronze - FF42QT
+ / - Hover over image to Zoom
Other Views

    Fluorescent Future Flood, 42W, CFL, Bronze

    Manufacturer: RAB Lighting
    Manufacturer #: FF42QT
    SKU: 22083129
    $144.71
    Checking Pricing
         
    Additional Features:Durable Weatherproofing; Easy Relamping; Long Life Lamp Included; Mounting Arm with Sturdy Locking Teeth and Internal
    Wattage:42 W
    Input Voltage:120 V; 208 V; 240 V;
    Lumens:3200
    Rated Life (Hour):12000 hr
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # FF42QT
    • UNSPSC 39111611
    • Additional Features Durable Weatherproofing; Easy Relamping; Long Life Lamp Included; Mounting Arm with Sturdy Locking Teeth and Internal
    • Input Voltage 120 V; 208 V; 240 V;
    • Lumens 3200
    • Rated Life (Hour) 12000 hr
    • Wattage 42 W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Fluorescent Future Floodlight, Wattage: 42 W, Lamp Type: CFL, Input Voltage: 120 V; 208 V; 240 V; 277 V, Lumens: 3200 Lumens