Lutron SF-10P-WH Skylark® Fluorescent Dimmer, Single-Pole, 120V, 8A, White | Graybar Store
     
Lutron - Skylark® Fluorescent Dimmer, Single-Pole, 120V, 8A, White - SF-10P-WH
+ / - Hover over image to Zoom
Other Views

    Skylark® Fluorescent Dimmer, Single-Pole, 120V, 8A, White

    Manufacturer: Lutron
    Manufacturer #: SF-10P-WH
    SKU: 88163727
    $116.82
    Checking Pricing
         
    Additional Features:Rocker Switch Returns Light to Light Level Indicated by Slider
    Voltage Rating:120V
    Wattage:300 W
    Color:White
    Switch Type:1-Pole
    Composition:3 Channel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # SF-10P-WH
    • Color White
    • UNSPSC 39122206
    • Additional Features Rocker Switch Returns Light to Light Level Indicated by Slider
    • Composition 3 Channel
    • Switch Type 1-Pole
    • Wattage 300 W
    • Voltage Rating 120V
    • ECCN EAR99
    • Country of Origin KN - St Kitts&Nevis
    Product Overview:
    Skylark® Fluorescent Dimmer, Voltage Rating: 120 V, Switch Style: Rocker with Slide Dimmer, Lamp Type: CFL; Halogen; Incandescent; LED, Switch Type: 1-Pole, White