Fluke FLUKE-365 True-RMS Clamp Meter, Detachable | Graybar Store
     
Fluke - True-RMS Clamp Meter, Detachable - FLUKE-365
+ / - Hover over image to Zoom
Other Views

    True-RMS Clamp Meter, Detachable

    Manufacturer: Fluke
    Manufacturer #: FLUKE-365
    SKU: 25309125
    $295.15
    Checking Pricing
         
    Display Type:Backlight
    Standard:ANSI/ISA S82.02.01:2004; CAN/CSA-C22.2 No. 61010-1-04; UL 61010-1:2004; EN/IEC 61010-1:2001 to 600V CAT III; Pollution Degree 2
    Voltage Rating:600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-365
    • Application True RMS clamp meter with detachable jaw for hard-to-reach areas
    • Type Clamp Meter
    • UNSPSC 41113630
    • Amps AC 200A
    • Display Type Backlight
    • Housing Material Hard Plastic
    • Voltage Rating 600V
    • Standard ANSI/ISA S82.02.01:2004; CAN/CSA-C22.2 No. 61010-1-04; UL 61010-1:2004; EN/IEC 61010-1:2001 to 600V CAT III; Pollution Degree 2
    • SKU Spec Sheet
      FLUKE-365 Spec Sheet
    • ECCN 3A992
    • Country of Origin CN - China
    Product Overview:
    Detachable clamp meter has a thin, small jaw making access to difficult jobs easier. Clamp meter measures up to 200A AC/DC and 600V AC/DC. Clamp meter includes soft carry case.