Fluke FLUKE-1AC-A1-II Fluke 1AC-II VoltAlert™ Voltage Detector | Graybar Store
     
Fluke - Fluke 1AC-II VoltAlert™ Voltage Detector - FLUKE-1AC-A1-II
+ / - Hover over image to Zoom
Other Views

    Fluke 1AC-II VoltAlert™ Voltage Detector

    Manufacturer: Fluke
    Manufacturer #: FLUKE-1AC-A1-II
    SKU: 96051655
    $38.88
    Checking Pricing
         
    Tool Application:Voltage
    Display Type:Indicator, Audible
    Power Source:(2) AAA Batteries
    Standard:CAT IV 1000V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-1AC-A1-II
    • UNSPSC 41113642
    • Display Type Indicator, Audible
    • Power Source (2) AAA Batteries
    • Tool Application Voltage
    • Standard CAT IV 1000V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Fluke 1AC-II VoltAlert™ voltage detector is a non-contact voltage detector that is pocket sized and tests for energized circuits and defective grounds
    • Voltbeat technology and continuous self-test - so you always know it is working
    • Upon detection, tip glows and beeper sounds
    • CAT IV 1000 V for added protection
    • Expanded range: 90-volt to 1000-volt AC or 200-volt to 1000-volt AC depending on model
    • 20-volt to 90-volt AC control circuit model also available