Fluke FLUKE-1625-2 KIT Advanced Geo Earth Ground Tester Kit | Graybar Store
     
Fluke - Advanced Geo Earth Ground Tester Kit - FLUKE-1625-2 KIT
+ / - Hover over image to Zoom
Other Views

    Advanced Geo Earth Ground Tester Kit

    Manufacturer: Fluke
    Manufacturer #: FLUKE-1625-2 KIT
    SKU: 25637126
    $4,299.99
    Checking Pricing
         
    Standard:Max. 50 V to earth per IEC61010-1. 300V CAT II,
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-1625-2 KIT
    • Application Earth ground testing
    • Type Earth Ground Tester Kit
    • UNSPSC 41113612
    Product Overview:
    Fluke-1625-2 Advanced Geo Earth Ground Tester Kit
    Automatic Frequency Control (AFC) - identifies existing interference and chooses a measurement frequency to minimize its effect, providing more accurate earth ground value; R measurement - calculates earth ground impedance at 55 Hz to more accurately reflect the earth ground resistance that a fault-to earth ground would see; Adjustable limits - for quicker testing; 3- and 4-pole Fall-of-Potential, earth resistance loop testing; 4-pole Soil Resistivity testing; Selective earth ground rod testing using 1 clamp; Stakeless earth ground rod testing using 2 clamps; IP56 rated for outdoor use; Rugged carrying case. Kit includes: GEO Earth Ground Tester, User s Manual, Batteries, Quick Reference Guide, USB Cable, 2 Clamps, C1620 Professional Carrying Case, 4 Earth Ground Stakes, and 3 Cable Reels