Fluke FLUKE-1587/MDT FC Motor and Drive Kit | Graybar Store
     
Fluke - Motor and Drive Kit - FLUKE-1587/MDT FC
+ / - Hover over image to Zoom
Other Views

    Motor and Drive Kit

    Manufacturer: Fluke
    Manufacturer #: FLUKE-1587/MDT FC
    SKU: 25762582
    $1,311.75
    Checking Pricing
         
    Accuracy:+20 pct. And - 0 pct.
    Additional Features:Display voltage drop: 0.6 V at 1.0 mA nominal test current: +/- (2 pct. + 3)
    Standard:CAT IV 600 V / CAT III 1000 V safety rating
    Voltage Rating:600V and 1000V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-1587/MDT FC
    • Type Kit
    • UNSPSC 41113630
    • Additional Features Display voltage drop: 0.6 V at 1.0 mA nominal test current: +/- (2 pct. + 3)
    • Voltage Rating 600V and 1000V
    Product Overview:
    The products in this kit have been specifically selected for both troubleshooting and preventative maintenance applications.
    Fluke 1587FC Insulation Multimeter is the single tool that allows users to perform advanced insulation testing for preventive and PdM tasks