Wiremold (Legrand) 525G Floor Box Service Fitting, Die Cast Aluminum, For 525 Series Floor Boxes, Duplex Receptacle Each Side | Graybar Store
     
Wiremold (Legrand) - Floor Box Service Fitting, Die Cast Aluminum, For 525 Series Floor Boxes, Duplex Receptacle Each Side - 525G
+ / - Hover over image to Zoom
Other Views

    Floor Box Service Fitting, Die Cast Aluminum, For 525 Series Floor Boxes, Duplex Receptacle Each Side

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 525G
    SKU: 22108888
    $79.22
    Checking Pricing
         
    Size:4-7/16 in. L x 3 in. H
    Opening:Duplex Receptacle (1) Each Side
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 525G
    • Size 4-7/16 in. L x 3 in. H
    • UNSPSC 39121307
    • Materials Die Cast Aluminum
    Product Overview:
    Aluminum four-piece power service fitting for 525 series with (1) duplex receptacle on each side.
    • Application: commercial and office
    • Color: Silver
    • Screw on mounting
    • Not assembled
    • cULus Listed Underfloor Raceway Fittings: File E11912
    • Guide RQKX Meets Articles 390 of NEC
    • Duplex receptacles not included