Hubbell Wiring Device - Kellems S3084 Floor Box Carpet Flange, Rectangular, Tapered, Clear Polycarbonate, 2-Gang | Graybar Store
     
Hubbell Wiring Device - Kellems - Floor Box Carpet Flange, Rectangular, Tapered, Clear Polycarbonate, 2-Gang - S3084
+ / - Hover over image to Zoom
Other Views

    Floor Box Carpet Flange, Rectangular, Tapered, Clear Polycarbonate, 2-Gang

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: S3084
    SKU: 88128984
    $0.00
    Checking Pricing
         
    No. of Gangs:2-Gang
    Material Finish:Clear Polycarbonate
    Color:Clear
    Use With:Recessed Concrete Floor Boxes
    Material:Polycarbonate
    Mounting Type:Screw
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # S3084
    • Color Clear
    • UNSPSC 39121302
    • Material Finish Clear Polycarbonate
    • Mounting Type Screw
    Product Overview:
    Hubbell Wiring Device Kellems, Floor and Wall Boxes, Flush ConcreteFloor Box Series, Carpet Flange, 2-Gang, Clear