Hubbell Wiring Device - Kellems SA3083 Floor Box Carpet Flange, Rectangular, Tapered, Aluminum, 1-Gang | Graybar Store
     
Hubbell Wiring Device - Kellems - Floor Box Carpet Flange, Rectangular, Tapered, Aluminum, 1-Gang - SA3083
+ / - Hover over image to Zoom
Other Views

    Floor Box Carpet Flange, Rectangular, Tapered, Aluminum, 1-Gang

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SA3083
    SKU: 98296375
    $96.19
    Checking Pricing
         
    No. of Gangs:1-Gang
    Material Finish:Aluminum
    Use With:Recessed Concrete Floor Boxes
    Material:Aluminum
    Mounting Type:Screw Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SA3083
    • UNSPSC 39121302
    • Material Finish Aluminum
    • Mounting Type Screw Mount
    • No. of Gangs 1-Gang
    Product Overview:
    Hubbell Wiring Device Kellems, Floor and Wall Boxes, Flush ConcreteFloor Box Series, Carpet Flange, 1-Gang, Rectangular, Aluminum