Wiremold (Legrand) 880S1 Floor Box | Graybar Store
Wiremold (Legrand) - Floor Box - 880S1
+ / - Hover over image to Zoom
Other Views

    Floor Box

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 880S1
    SKU: 92044070
    $81.75
    Checking Pricing
         
    Opening:10
    Additional Features:Deep; Flush Activation Assemblies; Fully Adjustable; Multiple Service; TopGuard protection; Triple Service Boxes
    No. of Gangs:1-Gang
    Side Knockouts (Inches):(2) 1 in; (3) 1/2 in; (5) 3/4 in
    Depth:3-15/32 in.
    Material:Steel
    Cover Style:Metal
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 880S1
    • UNSPSC 39121307
    • Additional Features Deep; Flush Activation Assemblies; Fully Adjustable; Multiple Service; TopGuard protection; Triple Service Boxes
    • Cover Style Metal
    • Depth 3-15/32 in.
    • No. of Gangs 1-Gang
    • Opening 10
    • Side Knockouts (Inches) (2) 1 in; (3) 1/2 in; (5) 3/4 in
    • Material Steel
    • SKU Spec Sheet
      880S1 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Wiremold® OmniBox Floor Box, Side Knockouts (Inches): (2) 1 in; (3) 1/2 in; (5) 3/4 in, Depth: 3-15/32 in, No. of Gangs: 1, Steel, Cover Style: Metal