RAB Lighting FZH400PSQ Floodzilla HID Floodlight, Metal Halide, Bronze Finish, 400W | Graybar Store
     
RAB Lighting - Floodzilla HID Floodlight, Metal Halide, Bronze Finish, 400W - FZH400PSQ
+ / - Hover over image to Zoom
Other Views

    Floodzilla HID Floodlight, Metal Halide, Bronze Finish, 400W

    Manufacturer: RAB Lighting
    Manufacturer #: FZH400PSQ
    SKU: 25221017
    $269.28
    Checking Pricing
         
    Additional Features:Long Life Lamp Included; New 2 Integra Hood to Reduce Light Trespass and Glare; Reflector Designed for Precise Beam
    Wattage:400 W
    Input Voltage:120 V; 208 V; 240 V; 277 V
    Lumens:40000 Lumens
    Rated Life (Hour):15000 hr
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # FZH400PSQ
    • UNSPSC 39111611
    • Additional Features Long Life Lamp Included; New 2 Integra Hood to Reduce Light Trespass and Glare; Reflector Designed for Precise Beam
    • Input Voltage 120 V; 208 V; 240 V; 277 V
    • Lumens 40000 Lumens
    • Rated Life (Hour) 15000 hr
    • Wattage 400 W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Floodzilla Floodlight, Wattage: 400 W, Lamp Type: ED28, Input Voltage: 120 V; 208 V; 240 V; 277 V, Lumens: 40000 Lumens