Lithonia Lighting Floodlight, D-Series Size 1, LED | Graybar Store
     
Lithonia Lighting - Floodlight, D-Series Size 1, LED
+ / - Hover over image to Zoom
Other Views

    Floodlight, D-Series Size 1, LED

    Manufacturer: Lithonia Lighting
         

    The D-Series Size 1 Flood features precision optics to beautifully illuminate a variety of applications as its sleek, compact styling blends seamlessly with the environment.

    • Manufacturer Lithonia Lighting
    • Lamp Type LED
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Additional Features
    Wattage
    Input Voltage
    Color Temperature (Kelvin)
    Rated Life (Hour)
    Price
    DSXF1 LED 1 50K M4
    25457820
    Chip on Board LED Technology
    21 W
    120 to 277 V
    5000
    100000
    Call for Pricing
    SKU
    25457820
    Additional Features
    Chip on Board LED Technology
    Wattage
    21 W
    Input Voltage
    120 to 277 V
    Color Temperature (Kelvin)
    5000
    Rated Life (Hour)
    100000
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    DSXF1 LED 1 40K M4
    25450896
    Chip on Board LED Technology
    21 W
    120 to 277 V
    4000
    100000
    Call for Pricing
    SKU
    25450896
    Additional Features
    Chip on Board LED Technology
    Wattage
    21 W
    Input Voltage
    120 to 277 V
    Color Temperature (Kelvin)
    4000
    Rated Life (Hour)
    100000
    Call for Pricing
    Call to Order - This product is available from Graybar but cannot be ordered online. Please contact your local branch or our Customer Service Team at 1-855-347-2839.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    DSXF1 LED 2 40K M4
    25450897
    Chip on Board LED Technology
    42 W
    120 to 277 V
    4000
    100000
    Call for Pricing
    SKU
    25450897
    Additional Features
    Chip on Board LED Technology
    Wattage
    42 W
    Input Voltage
    120 to 277 V
    Color Temperature (Kelvin)
    4000
    Rated Life (Hour)
    100000
    Call for Pricing
    Call to Order - This product is available from Graybar but cannot be ordered online. Please contact your local branch or our Customer Service Team at 1-855-347-2839.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    DSXF1 LED 2 50K M4
    25457821
    Chip on Board LED Technology
    42 W
    120 to 277 V
    5000
    100000
    Call for Pricing
    SKU
    25457821
    Additional Features
    Chip on Board LED Technology
    Wattage
    42 W
    Input Voltage
    120 to 277 V
    Color Temperature (Kelvin)
    5000
    Rated Life (Hour)
    100000
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock