Hubbell Lighting MHS-Y400P8 Floodlight | Graybar Store
Hubbell Lighting - Floodlight - MHS-Y400P8
+ / - Hover over image to Zoom
Other Views

    Floodlight

    Manufacturer: Hubbell Lighting
    Manufacturer #: MHS-Y400P8
    SKU: 25211314
    $296.14
    Checking Pricing
         
    Additional Features:Lamp Included
    Wattage:400 W
    Input Voltage:120 to 277 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Lighting
    • Manufacturer # MHS-Y400P8
    • UNSPSC 39111611
    • Additional Features Lamp Included
    • Brand Miniliter
    • Input Voltage 120 to 277 V
    • Lamp Type High Pressure Sodium
    • Wattage 400 W
    • SKU Spec Sheet
      MHS-Y400P8 Spec Sheet
    • ECCN EAR99
    Product Overview:
    Miniliter® V Floodlight Series Floodlight, Wattage: 400 W, Lamp Type: High Pressure Sodium, Input Voltage: 120 to 277 V