Hubbell Lighting FLL-28L Hubbell, Floodlight, LED, 95W, Yoke, 9557 lm Lumens | Graybar Store
     
Hubbell Lighting - Hubbell, Floodlight, LED, 95W, Yoke, 9557 lm Lumens - FLL-28L
+ / - Hover over image to Zoom
Other Views

    Hubbell, Floodlight, LED, 95W, Yoke, 9557 lm Lumens

    Manufacturer: Hubbell Lighting
    Manufacturer #: FLL-28L
    SKU: 25691145
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Wattage:95 W
    Mounting Type:Yoke
    Lumens:9557 lm
    Additional Features:Corrosion-Resistant, For Wet Locations
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Lighting
    • Manufacturer # FLL-28L
    • UNSPSC 39111611
    • Additional Features Corrosion-Resistant, For Wet Locations
    • Brand Hubbell
    • Lamp Type LED
    • Lumens 9557 lm
    • Mounting Type Yoke
    • Wattage 95 W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    FLL Factor Floodlight
    Variety of NEMA distributions - N (3x3), M (4x4), RM (5x3) and W (6x6) - for wide range of lighting applications;Vented housing isolates LED module from driver maximizing product life and performance;DLC® (DesignLights Consortium) Qualified, with some Premium Qualified configurations - see www.designlights.org;3000K 80 CRI, 4000K 70 CRI, 5000K 67 CRI;IP65, Listed to UL1598 for use in wet locations;10 KA surge protector option;Driver 700mA, RoHS compliant and IP66;Tempered glass lens protects LEDs and allows for easy cleaning/debris removal;120-277V, 347V and 480V operation, 50/60Hz;Rugged die-cast aluminum housing with corrosion resitant powder coat paint finish;Yoke or knuckle mount options;Visor, louver and vandal shield accessories available