Fluke FLK-VT04 GLOBAL VT04 Series Visual IR Thermometer, -10 to 250°C | Graybar Store
     
Fluke - VT04 Series Visual IR Thermometer, -10 to 250°C - FLK-VT04 GLOBAL
+ / - Hover over image to Zoom
Other Views

    VT04 Series Visual IR Thermometer, -10 to 250°C

    Manufacturer: Fluke
    Manufacturer #: FLK-VT04 GLOBAL
    SKU: 25633358
    $645.30
    Checking Pricing
         
    Accuracy:2 pct.
    Power Source:(4) AA Batteries
    Standard:CFR47: 2009 Class A. Part 15 subpart B, CE: EN 61326:2006, IEC/EN 61010-1:2010
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLK-VT04 GLOBAL
    • Type VT04 Series Visual IR Thermometer
    • UNSPSC 41112224
    • Power Source (4) AA Batteries
    Product Overview:
    VT04 Series Visual IR Thermometer, Temperature Range: -10 To 250 DEG C, Accuracy: 2 PCT Temperature Measurement, Spectral Response: 6.5 - 14 UM, Data Logging: Yes,
    Safety Rating: CFR47: 2009 Class A. Part 15 subpart B, CE: EN 61326:2006, IEC/EN 61010-1:20. Thermal heat map overlay five blending modes; Image optics systems: pyroBlend optic; Field of view 20 X 20 DEG; Ergonomics slim pocket-sized design; Hot and cold markers; Storage medium: Stores up to 9999 images on four (4) GB micro-SD card; Focus mechanism: focus free; Level and span: Auto; File format .is2 format saved to SD card; Software: With .is2 format, user can create professional reports or export images in SmartView software (BMP, DIB, GIF, JPE, JFIF, JPEG, JPG, PNG, TIF, and TIFF; Built-in digital camera. Data logging. 2 pct. Accuracy