Fluke FLK-V3000FC Voltage Meter | Graybar Store
Fluke - Voltage Meter - FLK-V3000FC
+ / - Hover over image to Zoom
Other Views

    Voltage Meter

    Manufacturer: Fluke
    Manufacturer #: FLK-V3000FC
    SKU: 25643670
    $227.66
    Checking Pricing
         
    Accuracy:45 Hz to 500 Hz 1 pct. +3 and 500 Hz to 1 kHz 2 pct. + 3
    Display Type:LCD with Backlight
    Standard:EMC, Safety compliance, CAN/CSA, UL, IEC/EN, Safety rating, Certifications and Ingress Protection (IP) rating IP42
    Tool Application:Wirelessly relays ac voltage measurements to other Fluke Connect#153; enabled master units
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLK-V3000FC
    • Type Voltage Meter
    • UNSPSC 41113600
    • Display Type LCD with Backlight
    • Tool Application Wirelessly relays ac voltage measurements to other Fluke Connect#153; enabled master units
    • Standard EMC, Safety compliance, CAN/CSA, UL, IEC/EN, Safety rating, Certifications and Ingress Protection (IP) rating IP42
    • SKU Spec Sheet
      FLK-V3000FC Spec Sheet
    • ECCN 3A992
    • Country of Origin US - USA
    • Accuracy 45 Hz to 500 Hz 1 pct. +3 and 500 Hz to 1 kHz 2 pct. + 3
    Product Overview:
    Voltage Meter
    True-rms ac voltage module; Measure up to 1000 V; Use as a standalone meter or as part of the system; Logging function for recording and saving up to 65,000 readings; TL224 Test Leads; AC285 Alligator Clips; Magnetic hanging strap. EMC---EN 61326-1:2006; Safety compliance---ANSI/ISA 61010-1 / (82.02.01): 3rd edition; CAN/CSA-C22.2 No 61010-1-12: 3rd edition; UL 61010-1: 3rd edition; IEC/EN 61010-1:2010; Safety rating---CAT IV 600 V, CAT III 1000 V; Certifications---CSA, CE, FCC: T68-FBLE IC: 6627A-FBLE; Ingress Protection (IP) rating IP42