Fluke FLK-T3000FC Temperature Module, K-Type | Graybar Store
Fluke - Temperature Module, K-Type - FLK-T3000FC
+ / - Hover over image to Zoom
Other Views

    Temperature Module, K-Type

    Manufacturer: Fluke
    Manufacturer #: FLK-T3000FC
    SKU: 25643689
    $222.11
    Checking Pricing
         
    Accuracy:+/-0.5 pct. + 0.3 deg. C counts
    Range:RF Communication Range 20m Unobstructed
    Standard:EMC---EN 61326-1:2006; Safety compliance---IEC 61010-1, CAT I, 3rd edition Pollution Degree 2; Certifications---CSA, CE, FCC: T68-FBLE IC: 6627A-FBLE; Ingress Protection (IP) rating IP42
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLK-T3000FC
    • Application K-type thermocouple thermometer wirelessly relays measurements to other Fluke Connect#153; enabled master units
    • Connector Type K-type mini
    • Type Thermometer
    • UNSPSC 41113600
    • Housing Material Hard Plastic
    • Range RF Communication Range 20m Unobstructed
    • Temperature Rating -200 to 1372°C
    • Standard EMC---EN 61326-1:2006; Safety compliance---IEC 61010-1, CAT I, 3rd edition Pollution Degree 2; Certifications---CSA, CE, FCC: T68-FBLE IC: 6627A-FBLE; Ingress Protection (IP) rating IP42
    • SKU Spec Sheet
      FLK-T3000FC Spec Sheet
    • ECCN 3A992
    • Country of Origin US - USA
    • Accuracy +/-0.5 pct. + 0.3 deg. C counts
    Product Overview:
    Temperature Module, K-Type
    K-type Thermocouple Thermometer; 80PK-1 K-type Bead Thermocouple; Use as a standalone meter or as part of the system; Logging function for recording and saving up to 65,000 readings; Magnetic hanging strap; Other K-type temperature probes also available