Fluke FLK-A3001FC iFlex Current Clamp Meter | Graybar Store
     
Fluke - iFlex Current Clamp Meter - FLK-A3001FC
+ / - Hover over image to Zoom
Other Views

    iFlex Current Clamp Meter

    Manufacturer: Fluke
    Manufacturer #: FLK-A3001FC
    SKU: 25643743
    $263.72
    Checking Pricing
         
    Accuracy:5 Hz to 500 Hz 3 pct. + 5
    Standard:EMC, Safety compliance, CAN/CSA, UL, IEC/EN, Safety rating, Certifications and Ingress Protection (IP) rating IP42
    Tool Application:Wirelessly relays measurements to other Fluke Connect#153; enabled master units
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLK-A3001FC
    • Type Current Clamp Meter
    • UNSPSC 41113600
    • Housing Material Hard Plastic
    • Tool Application Wirelessly relays measurements to other Fluke Connect#153; enabled master units
    • Standard EMC, Safety compliance, CAN/CSA, UL, IEC/EN, Safety rating, Certifications and Ingress Protection (IP) rating IP42
    • SKU Spec Sheet
      FLK-A3001FC Spec Sheet
    • ECCN 3A992
    • Country of Origin CN - China
    • Accuracy 5 Hz to 500 Hz 3 pct. + 5
    Product Overview:
    iFlex Current Clamp Meter
    Contains: One true-rms flexible current meter and one iFlex i2500-10 Flexible Current Probe; Measure up to 2500 A ac; Use as a standalone meter or as part of the system; Logging function for recording and saving up to 65,000 readings; Inrush function; Magnetic hanging strap. EMC---EN 61326-1:2006; Safety compliance---IEC 61010-1, 600 V CAT IV/1000 V CAT III, 3rd edition; Pollution Degree 2; Safety rating---CAT IV 600 V, CAT III 1000 V; Certifications---CSA, CE, FCC: T68-FBLE IC: 6627A-FBLE; Ingress Protection (IP) rating IP42