Fluke FLK-A3000FC KIT Wireless Multimeter Basic Kit, A3000 | Graybar Store
     
Fluke - Wireless Multimeter Basic Kit, A3000 - FLK-A3000FC KIT
+ / - Hover over image to Zoom
Other Views

    Wireless Multimeter Basic Kit, A3000

    Manufacturer: Fluke
    Manufacturer #: FLK-A3000FC KIT
    SKU: 25643694
    $477.55
    Checking Pricing
         
    Accuracy:1.0 pct. + 3, 2.0 pct. + 3, 0.09 pct. + 2, and 0.15 pct. + 2
    Additional Features:Diode Test and Peak Hold
    Standard:Electromagnetic compatibility EMI, RFI, EMC, RF, Safety compliance, CSA, FCC and CE Certifications, Ingress Protection (IP) rating IP54 and Pollution Degree 2
    Voltage Rating:600mV, 6V, 60V, 600 and 1000V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLK-A3000FC KIT
    • Application Troubleshooting and repair of electrical and electronic systems
    • Type Multimeter
    • UNSPSC 41113600
    • Additional Features Diode Test and Peak Hold
    • Amperes 400 A
    • Housing Material Hard Plastic
    • Voltage Rating 600mV, 6V, 60V, 600 and 1000V
    • Standard Electromagnetic compatibility EMI, RFI, EMC, RF, Safety compliance, CSA, FCC and CE Certifications, Ingress Protection (IP) rating IP54 and Pollution Degree 2
    • SKU Spec Sheet
      FLK-A3000FC KIT Spec Sheet
    • ECCN 3A992
    • Country of Origin US - USA
    • Accuracy 1.0 pct. + 3, 2.0 pct. + 3, 0.09 pct. + 2, and 0.15 pct. + 2
    Product Overview:
    Wireless Multimeter Basic Kit, A3000
    Communicate with your iOS (4s and later) and Android#153; (4.3 and up) devices with the new Fluke Connect mobile application; Wireless technology allows connectivity between your phone, PC, and all Fluke Connect enabled test tools; Let your team see what you see in an instant with ShareLive#153; video call; Save money and time by taking multiple measurements simultaneously; Isolate intermittent events or record signal fluctuations without even being there using the log function on the modules; View results on your computer with the PC adapter; Work with fewer interruptions by recording multiple sessions before downloading. Data is saved to a PC in .csv format (comma separated variable) file format for easy viewing at your convenience; Capture readings at different intervals, with user-set recording intervals from one second to one hour; Future proof your investment by adding functionality to the 3000 FC DMM when you need it; Send and communicate test data to your manager and coworkers to assess abnormal system response in seconds; Have all asset test results at your fingertips after downloading to your PC for future asset performance tracking and reliability programs; See multiple measurements on one screen at one time (DMM and three modules, ti200/300/400 and five modules); No more writing data down. Capture up to 65000 sets of MIN/MAX/AVG readings over single or multiple logging sessions using the recording capability. Each reading and session is time stamped; Avoid awkward or uncomfortable measurement positions. Set up the measurement once, step back and read it as many times as you want, when you want; View up to 6 live readings at once on the Fluke Connect mobile application or a PC to get a complete understanding of the situation; Easily see backlit displays in dark or dimly lit work environments; Choose auto or manual ranging; Use the optional TPAK magnetic hanger for even more hands-free working; Integrated holster protects the meters, while probe holders ke