Fluke FLK-A3000FC Current Clamp Meter | Graybar Store
     
Fluke - Current Clamp Meter - FLK-A3000FC
+ / - Hover over image to Zoom
Other Views

    Current Clamp Meter

    Manufacturer: Fluke
    Manufacturer #: FLK-A3000FC
    SKU: 25643691
    $222.11
    Checking Pricing
         
    Accuracy:5 Hz to 500 Hz 3 pct. + 5
    Standard:EMC, Safety compliance, CAN/CSA, UL, IEC/EN, Safety rating, Certifications and Ingress Protection (IP) rating IP30
    Tool Application:Wirelessly relays measurements to other Fluke Connect#153; enabled master units
    Jaw Capacity (Inches):1.34 in.
    Power Source:(2) AAA Battery
    Display Type:Backlit
    Voltage Rating:600 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLK-A3000FC
    • Type Current Clamp Meter
    • UNSPSC 41113624
    • Display Type Backlit
    • Jaw Capacity (Inches) 1.34 in.
    • Power Source (2) AAA Battery
    • Tool Application Wirelessly relays measurements to other Fluke Connect#153; enabled master units
    • Voltage Rating 600 V
    • Standard EMC, Safety compliance, CAN/CSA, UL, IEC/EN, Safety rating, Certifications and Ingress Protection (IP) rating IP30
    • SKU Spec Sheet
      FLK-A3000FC Spec Sheet
    • ECCN 3A992
    • Country of Origin CN - China
    • Accuracy 5 Hz to 500 Hz 3 pct. + 5
    Product Overview:
    True-rms ac clamp meter; Measure up to 400 A ac; Use as a standalone meter or as part of the system; Logging function for recording and saving up to 65,000 readings; Inrush function
    EMC---EN 61326-1:2006; Safety compliance---IEC 61010-1, 600 V CAT III, 3rd edition Pollution Degree 2; Safety rating---CAT III 600 V; Certifications---CSA, CE, FCC: T68-FBLE IC: 6627A-FBLE; Ingress Protection (IP) rating IP30