B-Line (Eaton) 2 IN DIVIDER Flextray Divider | Graybar Store
B-Line (Eaton) - Flextray Divider - 2 IN DIVIDER
+ / - Hover over image to Zoom
Other Views

    Flextray Divider

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 2 IN DIVIDER
    SKU: 97272808
    $47.74
    Checking Pricing
         
    Additional Features:Hardware
    Depth:2 in
    Brand or Series:FLEXTRAY
    Length:118.125 in.
    Use With:2 in D Tray
    Packaging:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 2 IN DIVIDER
    • UNSPSC 39131705
    • Additional Features Hardware
    • Brand or Series FLEXTRAY
    • Depth 2 in
    • Length 118.125 in.
    • Packaging 1
    • Use With 2 in D Tray
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    FLEXTRAY™ B-Line Flextray Divider, Length: 118.125 in, Packing Quantity: 1