Graybar Vendor FLEXSTEEL 3-1/2 CUT REEL Galvanized Steel Flexible Metal Conduit Cut Reel, 3-1/2 in. | Graybar Store
     
Graybar Vendor - Galvanized Steel Flexible Metal Conduit Cut Reel, 3-1/2 in. - FLEXSTEEL 3-1/2 CUT REEL
+ / - Hover over image to Zoom
Other Views

    Galvanized Steel Flexible Metal Conduit Cut Reel, 3-1/2 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: FLEXSTEEL 3-1/2 CUT REEL
    SKU: 22063231
    $11.50
    Checking Pricing
         
    Trade Size (Inches):3-1/2
    Coil/Reel Length (Feet):Cut Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # FLEXSTEEL 3-1/2 CUT REEL
    • Type LL
    • UNSPSC 39131706
    • Coil/Reel Length (Feet) Cut Reel
    • Materials PVC
    • Trade Size (Inches) 3-1/2
    • ECCN EAR99
    Product Overview:
    3-1/2 inch reel flex steel conduit. Cut Reel length. Flexible Metal Raceway for Electrical Power, Control and Communication Cables, Motor Leads, Listed Assemblies, Listed Wire Fixtures.
    Flexible steel conduits in galvanized steel have features such as corrosion resistance, durability, and high functional life.