B-Line (Eaton) FLEXMATE TOOL Flexmate™ Splicing Tool, 4 to 12 in. Wide Tray | Graybar Store
     
B-Line (Eaton) - Flexmate™ Splicing Tool, 4 to 12 in. Wide Tray - FLEXMATE TOOL
+ / - Hover over image to Zoom
Other Views

    Flexmate™ Splicing Tool, 4 to 12 in. Wide Tray

    Manufacturer: B-Line (Eaton)
    Manufacturer #: FLEXMATE TOOL
    SKU: 99500407
    $254.42
    Checking Pricing
         
    Capacity:4 to 12 in. Wide Tray
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # FLEXMATE TOOL
    • UNSPSC 39131710
    • Brand Flexmate
    • Capacity 4 to 12 in. Wide Tray
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Flexmate™ splicing tool provides the fastest splice method available in the industry and is used with 4 to 12 inch wide tray.